Qlight Warning Pole QWCD Series QWCD35 Red 220V 1pc

#Nomor SKU S025863888
Wishlist
Rp4.599.900
Persediaan

Spesifikasi Produk

Model Number QWCD35
Unit 1pc
Color Red
Diameter (mm) 136x179
Depth (mm) 126
Material Horn-PC Housing-PC+ABS
IP IP65
Voltage (V) AC110-220
Current (A) Max. 0.350
Berat (Kg) 1.1
Tanggal Produk Terdaftar 23 February 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED Strobe Signal Light and Electric Horn Combination.
- Qlight’s exclusive innovative design - the horn cover emits light!
- Combination of 31 sound options built in and SD Card (MP3) option
Feature
- Easy device customization with built in sound selection function, volume adjustment function and an SD Card slot for user inputted tones
- 31 available tones that can be selected for a variety of environments
- The user can select their own tones by inputting the MP3 file directly into the SD Card
- 31 pre-recorded tones available via binary input
- Suitable for use in environments that require a tight seal and superior dust protection rated IP66
- Easy wiring though external terminal box (QWCD35T, QWCD35TSD, QWCD50T, QWCD50TSD)
- Flashing rate : 60-80 flashes/min
- Materials : Horn-PC, Body-PC+ABS
- Ambient operating temperature : -50°C to +60°C(Standard type), -20°C to +50°C(SD Card type)
- Protection Rating : IP66
- Certificates : CE Compliant, UL Listed, CCS
- Compliant with RoHS directive
Sound Pattern and Volume
- Bit Input : 5Ch (SD Card)
- Binary Input : 31Ch
- Warning Sounds: 115dB
- MP3 Messages : 113dB

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan