Latty Static Seal (gasket) pack 960 300x400x30x 10mm 1pc
Rp9.299.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Dimensions (mm) | 300x400x30x 10 |
| Article# | 47473 |
| Composition | BOILER SEALS |
| Pressure (bar) | 0 to 80 |
| Temperature (°C) | 0 to 350 |
| Type of Industries | All Industries |
| Fluids | Outstanding behaviour with water and steam (no hydrolysis). |
| Material | Industrial boilers, manholes, handholes. |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 19 February 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
LATTYpack 960
BOILER DOOR GASKETS FOR INDUSTRIAL BOILER, LATTYPACK 960 FOR STATIC SEAL APPLICATIONS
Moulded, graphite-impregnated gasket for boiler door gasket, consisting of a mix of synthetic fibres coated with expanded graphite yarns reinforced with nickel-chrome. LATTYpack 960 presents a major breakthrough in terms of safety. Can be used up to 250° C./48 bar in appropriate environment with suitable tightening means. Available in circular or elliptic shapes. Limitation: can be used up to 250° C./48 bar in appropriate environment with suitable tightening means. Specially developed for industrial boilers
BOILER DOOR GASKETS FOR INDUSTRIAL BOILER, LATTYPACK 960 FOR STATIC SEAL APPLICATIONS
Moulded, graphite-impregnated gasket for boiler door gasket, consisting of a mix of synthetic fibres coated with expanded graphite yarns reinforced with nickel-chrome. LATTYpack 960 presents a major breakthrough in terms of safety. Can be used up to 250° C./48 bar in appropriate environment with suitable tightening means. Available in circular or elliptic shapes. Limitation: can be used up to 250° C./48 bar in appropriate environment with suitable tightening means. Specially developed for industrial boilers
Feature
2 Gaskets per BlisterKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20pack%20960/Latty%20Static%20Seal%20(gasket)%20pack%20960%20300x400x30x%2010mm%201pc/q0S025852936-1.jpg)