NETVIEL FO OTB Rackmount NVL-OTB-RM-24-MM 1U Fix Up to 24 Port Unloaded 1unit
Rp2.699.900
Persediaan
Spesifikasi Produk
Model Number | NVL-OTB-RM-24-MM |
---|---|
Unit | 1unit |
Dimension (HxWxD) (mm) | 44(1u)x432x300 |
Number of Port | 24 |
Berat (Kg) | 5.0 |
Tanggal Produk Terdaftar | 09 February 2021 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Rugged Case with High Security, Fix Style Rackmounted and Fits in Standard 19” Rack, Two positions adjustable bracket mounting, Detachable acrylic front cover, Accepts 2 Snap-in Adapter Plate, 24 Ports Fiber Maximum Capacity (36 port max for LC only), Initial installation kit are included, Snap-In Adapter Plate and Couplers provide separately
Feature
Compact Design, Easy Installation and Maintenance, Designed for intra-building, Data Center or campus backbone distributionKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan