Lutron Pengukur Kecepatan Angin AM-4216 1unit

#Nomor SKU S024637701
Wishlist
Rating:
100% of 100
(1)
Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number AM-4216
Unit 1unit
Memory Recall Record maximum & minimum reading value with recall
Power Off Auto shut off saves battery life or manual off by push button.
Sampling Time (s) Approx 1
Operating Humidity (%RH) Less Than 80
Operating Temperature (°C) Meter : 0 to 50, Probe : 0 to 80
Data Output RS 232 PC serial interface.
Power Supply Alkaline or heavy duty type DC 9V battery, 006P, MN1604 (PP3) or equivalent.
Power Consumption (mA) Approx. DC 8.3
Dimensions (mm) 180x72x32
Berat (Kg) 0.7
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ANEMOMETER Mini Vane + Air flow + Air Velocity , CMM, CFM
Feature
- 13 mm dia heavy duty mini vane with telescope probe available for high temp. air velocity measurement.
- Air flow : CMM (m^3/min.) and CFM (ft^3/min.)
- Air velocity : m/s, ft/min, km/h, knots.
- Air temperature : , . ℃ ℉
- 3 air flow mode : Instant, 2/3 Vmax, Average.
- Low-friction ball vane wheels is accurate in both high & low velocities.
- Large LCD with dual display.
- Record max. and min. reading value.
- Data hold.
- Microcomputer circuit.
- Thermistor sensor for temp. measurement, fast response time.
- RS 232 PC serial interface.
- Separate probe, easy for operation of the different measurement environment.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk