NACHI Double Row Angular Contact Ball Bearing 5212 1pc
Rp539.900
Persediaan
Spesifikasi Produk
Model Number | 5212 |
---|---|
Unit | 1pc |
Dimensions d (mm) | 60 |
Dimension D (mm) | 110 |
Dimension T (mm) | 36.5 |
Dimensions r | Min. 1.5 |
Basic Dynamic Load Rating Ca (N) | 76000 |
Basic Static Load Rating Coa (N) | 62000 |
Limiting Speed Grease Lubrication (rpm) | 4300 |
Limiting Speed Oil Lubrication (rpm) | 5600 |
Dimension D1 (mm) | min.69 |
Dimensions d1 (mm) | max.101 |
Size (mm) | 60x110x36.5 |
Berat (Kg) | 1.5 |
Tanggal Produk Terdaftar | 13 December 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The construction of this ball bearing is similar to mounting two single row angular ball bearings back to back(DB).
Capacities of double row ball bearing is less than single row since few balls can be inserted per row.
This bearing type can sustain radial, moment and bi-directional axial loads.
Capacities of double row ball bearing is less than single row since few balls can be inserted per row.
This bearing type can sustain radial, moment and bi-directional axial loads.
Use
Application:Blower
High speed vacuum pump
Super charger
Motor cycle transmission
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan