Icom Radio HF/SSB FT-450 1unit

#Nomor SKU S024108492
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number FT-450
Unit 1unit
Berat (Kg) 2.3
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Yaesu FT-450 with world-class performance is easy to use and compact. This radio base / SSB uses advanced IF DSP technology to deliver a series of advanced features. Transmission on eleven amateur bands, from a frequency of 160 to 6 meters. The reception range is 30 kHz to 54 MHz. The power output is 100 watts at HF ​​and 6 meters. Operating modes include USB, LSB, CW, AM and FM.
Feature
Transmit frequency coverage: 160 - 6 meters
Receive frequency coverage: 30 kHz - 56 MHz
Power output: 100 watts (160 - 6 meters)
Operating modes: USB, LSB, CW, AM, FM
400 MHz built-in IF-DSP
Built-in electronic keyer
Multi-color LCD multi-function display
Bar-graph metering
Built-in TCXO ± 1 PPM / hour (after warmup)
AGC Fast-Slow-Auto-Off selection
IF width & shift, contour, digital NR, manual notch filter
Dedicated data jack for FSK-RTTY
Optional internal antenna tuner (ATU-450)
Optional carry handle
Built-in CTCSS
User functions configurable by menu
Digital voice announcement of frequency, mode and S-meter
Clarifier adjustment
500 regular memories
Two voice memories
CW beacon function (up to 118 characters)
10 kHz roofing filter

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan