Autonics 5-Phase Stepper Motor&Drivers MD5 Series MD5-HD14-3X 1pc
Rp5.899.900
Persediaan
Spesifikasi Produk
| Model Number | MD5-HD14-3X |
|---|---|
| Unit | 1pc |
| Operation Method | Bipolar constant current pentagon drive |
| Applied Motor | 5-phase stepper motor |
| Resolution | FULL STEP(1-division), HALF STEP(2-division), Micro STEP(4, 5, 8, 10, 16, 20, 25, 40, 50, 80, 100, 125, 200, 250-division) |
| Power Supply (V) | DC 20-35 |
| Max. Run Current (A) | 1.4/Phase |
| Max. Current Consumption (A) | 7 |
| Number of Axes | 3-axis |
| Pulse Width (µs) | Min. 1 (CW, CCW), Min. 1ms(HOLD OFF) |
| Duty Rate (%) | 50 (CW, CCW) |
| Rising/Falling Time (ns) | Below 130 (CW, CCW) |
| Pulse Input Voltage (V) | [H]: DC 4-8 , [L]: DC 0-0.5 |
| Pulse Input Current (mA) | 7.5-14 (CW, CCW), 10-16 (HOLD OFF, DIVISION SELECTION, ZERO OUT) |
| Maximum Input Pulse Frequency (kHz) | Max. 500 (CW, CCW) |
| Ambient Temperature (°C) | 0 to 40, storage: -10 to 60 |
| Ambient Humidity (% RH) | 35 to 85, storage: 35 to 85 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 13 December 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The MD5 series 5-phase stepper motor drivers allow extremely precise motor control with low mechanical noise and low vibration operation. The isolated photocoupler input design minimizes influence from electrical noise. The motors also feature various built-in functions including auto current down and self-diagnosis. The microstepping drive models offer low-speed rotation and extreme precision with up to 250 division control.
Warning
Built-in zero point excitation output signal is optional.Since torque characteristics are improved but the driver temperature rises with the 30VDC power supply, the driver should be installed at the well ventilated environment. Torque is variable by power supply.
Max. current consumption: Based on the ambient temperature 25℃, ambient humidity 55%RH.
RUN current varies depending on the input RUN frequency, and the max. instantaneous RUN current varies also.
Max. input pulse frequency is max. frequency to be input and is not same as max. pull-out frequency or max. slewing frequency.
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan