Autonics Power Electronic SMPS Panel Mount SPA Series SPA-075-12 1pc

Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number SPA-075-12
Unit 1pc
Output Power (W) 75
Input Voltage (V) AC 100-120/200-240 (50/60Hz)
Permissible Voltage (V) AC 85-132/170-264 (50/60Hz)
Output voltage (V) DC 12
Output Current (A) 6.3
Mounting Type Using Bolts
Protection Over-Current,Over-Voltage,Inrush Current,Output Short-Circuit
Input Frequency (Hz) 50/60
Input Efficiency (%) Min. 78
Input Current Consumption (A) Max. 2.0
Output Type Voltage Adjustment Range (%) ±5
Output Type Input Fluctuation Ratio (%) Max. ±0.5
Output Type Load fluctuation Ratio (%) Max. ±1
Ambient Temperature (°C) -10 to 50, storage: -20 to 70
Ambient Humidity (% RH) 25 to 85%RH, storage: 25 to 90%RH
Berat (Kg) 0.4
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SPA series switching mode power supplies provide efficient power conversion and stable power supply with minimal noise and ripple. Various output voltage (5 VDC, 12 VDC, 24 VDC) and output power (30 W, 50 W, 75 W, 100 W, 400 W) models are available for diverse applications. The SPA series also features built-in overcurrent protection circuit, output short-circuit protection circuit, overheat protection circuit, and overvoltage protection circuits.
Warning
100% load for rated input voltage (100VAC).
Rated input voltage
•SPA-030/050 Series: 100-240VAC (85-264VAC)
•SPA-075/100 Series: 100-120/200-240 (85-132/170-264VAC)
under 100% of load.
SPA-100-05 is under 100% of load for [100-120/200-240VAC (100-132/190-264VAC)].
Rated input voltage (100VAC).
Adjusting voltage by the output voltage adjuster (V.ADJ), it is changed the within voltage adjustment range.
Environment resistance is rated at no freezing or condensation.
The weight includes packaging. The weight in parenthesis is for unit only.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan