Autonics Proximity Sensors Inductive PRD Series PRDCML12-8DP DC 3-Wire 1pc

#Nomor SKU S023649545
Wishlist
Rp549.900
Persediaan

Spesifikasi Produk

Model Number PRDCML12-8DP
Unit 1pc
Wire Type and Power (V) 12-24 (DC 3-wire type)
Sensing Side Diameter M12
Sensing Distance (mm) 8
Installation Non-shield(non-flush)
Standard Sensing Target (mm) 25×25×1 (iron)
Response Frequency (Hz) 400
Control Output PNP Normally Open
Material Brass(nickel plated)
Cable Standard/Material Standard connector
Protection Structure IP67
Body Length Long body
Environment Ambient Temperature (°C) -25 to 70; storage: -30 to 80
Environment Ambient Humidity (%RH) 35 to 95; storage: 35 to 95
Hysteresis Distance (%) Max. 10 (of sensing distance)
Residual Voltage (V) Max. 1.5
Current Specification (mA) Current consumption: Max. 10
Berat (Kg) 0.1
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long-Distance Cylindrical Inductive Proximity Sensors
The PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
Warning
-The response frequency is the average value. The standard sensing target is used and the width is set as 2 times of the standard sensing target, 1/2 of the sensing distance for the distance.
-The weight includes packaging. The weight in parenthesis is for unit only.
-The temperature or humidity mentioned in Environment indicates a non freezing or condensation.

Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Operation indicator (red LED).
- Communication indicator for IO-Link model (orange, green LED).
- IP67 protection structure (IEC standard).
- Strain relief cables: improved flexural strength of cable connecting component (except M8 models).
- PTFE coating prevents malfunctions caused by welding spatter (spatter-resistant model).

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan