Autonics Digital Panel Meters Voltmeter Series M4W2P-AV-6 1pc

#Nomor SKU S023644601
Wishlist
Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number M4W2P-AV-6
Unit 1pc
Display Method 3½-digit 7-segment LED
Character Height (mm) 10
Measurement AC voltage
Input Specification 400V
Max. Display Range 0 to 400
AC Measurement Average value(AVG)
Power Supply Optional (V-Hz) AC 110/220-50/60
Output Relay(HI, LOW)
Max. Allowable Input 150% for each input specification (at 400VAC:120%)
Display Accuracy AC Power : F.S. ±0.5% rdg ±1-digit
Sampling Cycle (ms) 300
Ambient Temperature (°C) -10 to 50, storage: -25 to 65
Ambient Humidity (% RH) 35 to 85, storage: 35 to 85
Berat (Kg) 0.2
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The M4Y/M4W/M5W/M4M series digital voltmeters can measure and display AC or DC voltage in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.
Warning
Available input can be direct connection if under 300VDC, 400VAC.
Environment resistance is rated at no freezing or condensation.
The weight includes packaging. The weight in parenthesis is for unit only.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan