Autonics Fiber Optic Units Cylinder Type FDC-320-06B 1pc
Rp579.900
Persediaan
Spesifikasi Produk
Model Number | FDC-320-06B |
---|---|
Unit | 1pc |
Type | Cylinder type |
Sensing Distance (mm) | 35 |
Min. Sensing Target (mm) | Ø0.0125 |
Allowable Bend Radius | R5 |
Cable Length (m) | 2 |
Free cut | Yes |
Adapter | Yes |
Ambient Temperature (°C) | -40 to 60 |
Sensing Type | Diffuse reflective Type |
Berat (Kg) | 0.6 |
Tanggal Produk Terdaftar | 13 December 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The FT/GT, FD/GD, FL/GL series fiber optic units are available in various sensing methods (through-beam, retroreflective, convergent reflective), 9 head types (thread, cylindrical, flat, L-shaped, plastic, perpendicular, stainless steel, U-shaped, area detection), 5 cable types (standard, flexible, break-resistant, heat-resistant, vacuum-resistant) for flexible installation in diverse environments.
Warning
The sensing distance is a standard for red LED of BF4 Series and 10% of red LED is applied when it is green LED. It is applied to 40% of sensing distance for BF3RX.Min. sensing target is a value measured opaque material in accurate output status and the sensing distance is different with the rated sensing distance.
Flexible optical fiber (Multi core): A large number of ultra-fine cores are all surrounded by cladding. Easy to install it in the many places as the change of the intensity of radiation by bending is small.
Break-resistant optical fiber: The fiber units contain a large number of independent fine fibers, by ensuring a high degree of flexibility. It can be used for moving parts (robot hand) and it is not easily broken.
Free cut type's sensing distance can be shortened about max. 20% than the normal according to condition of the cable. [(FC-3) should be used for cutting fiber cable.]
Glass type is for BF5, BF4 Series.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan