Autonics Fiber Optic Units SUS Type FDS-620-10 1pc
Rp459.900
Persediaan
Spesifikasi Produk
| Model Number | FDS-620-10 |
|---|---|
| Unit | 1pc |
| Type | SUS type(SUS length 90mm) |
| Sensing Distance (mm) | 120 |
| Min. Sensing Target (mm) | Ø0.03 |
| Allowable Bend Radius | R30(SUS part 10R) |
| Cable Length (m) | 2 |
| Free cut | Yes |
| Ambient Temperature (°C) | -40 to 70 |
| Sensing Type | Diffuse reflective Type |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 13 December 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The FT/GT, FD/GD, FL/GL series fiber optic units are available in various sensing methods (through-beam, retroreflective, convergent reflective), 9 head types (thread, cylindrical, flat, L-shaped, plastic, perpendicular, stainless steel, U-shaped, area detection), 5 cable types (standard, flexible, break-resistant, heat-resistant, vacuum-resistant) for flexible installation in diverse environments.
Warning
The sensing distance is a standard for red LED of BF4 Series and 10% of red LED is applied when it is green LED. It is applied to 40% of sensing distance for BF3RX.Min. sensing target is a value measured opaque material in accurate output status and the sensing distance is different with the rated sensing distance.
Free cut type's sensing distance can be shortened about max. 20% than the normal according to condition of the cable. [(FC-3) should be used for cutting fiber cable.]
Glass type is for BF5, BF4 Series.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan