Generac Gas Engine Air-Cooled Standby Generator Alum Enclosure 7046 13kVA 1unit
Rp179.999.900
Persediaan
Spesifikasi Produk
Model Number | 7046 |
---|---|
Unit | 1unit |
Maximum Power (W) | 10400 |
Fuel Consumption NG Full Load (ft�/hour) | 229 |
Fuel Consumption LP Full Load (L/hour) | 8.86 |
Engine | GENERAC G-FORCE 1000 SERIES, 2 Cyl |
Dimensions (LxWxH) (mm) | 1232x648x733 |
Berat (Kg) | 193.0 |
Tanggal Produk Terdaftar | 22 November 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Includes:
- True poer electrical technology.
- Two Line LCD multilingual digital evolution controller.
- Standard Wifi remote monitoring.
- Electronic Governor.
- System status & maintenance interval LED indicators.
- Sound attenuated enclosure.
- Flexible fuel line connector.
- Direct-to-dirt composite mounting pad.
- Natural gas or LP gas operation.
- 5 year limited warranty.
- Listed and labeled bu the southwest research institute allowing installation as close as 18inc (457mm) to a structure.
- True poer electrical technology.
- Two Line LCD multilingual digital evolution controller.
- Standard Wifi remote monitoring.
- Electronic Governor.
- System status & maintenance interval LED indicators.
- Sound attenuated enclosure.
- Flexible fuel line connector.
- Direct-to-dirt composite mounting pad.
- Natural gas or LP gas operation.
- 5 year limited warranty.
- Listed and labeled bu the southwest research institute allowing installation as close as 18inc (457mm) to a structure.
Feature
- Innovative engine design & rigorous testing are the heart of generac's succes in providing the most reliable generators possible Generac's G-Force engine lineup offers added peace of mind and reliability for when you need it the most. The G-Force series engines are purpose built and designed to handle the rigors of extended run times in high temperatures and extreme operating conditions. - MOBILE LINK REMOTE MONITORING: FREE with every Guardian Series Home standby generator. Allows you to monitor the status of your generator from anywhere in the world using a smartphone, tablet, or PC. Easily access information such as the current operating status and maintenance alerts. Connect your account to your authorized service dealer for fast, friendly and proactive service. With Mobile Link, you are taken care of before the next power outage.
- SOLID-STATE, FREQUENCY COMPENSATED VOLTAGE REGULATION:
This state-of-the-art power maximizing regulation system is standard on all Generac models. It provides optimized FAST RESPONSE to changing load conditions and MAXIMUM MOTOR STARTING CAPABILITY by electronically torque-matching the surge loads to the engine. Digital voltage regulation at ±1%.
- TRUE POWER ELECTRICAL TECHNOLOGY: Superior harmonics and sine wave form produce less than 5% Total Harmonic Distortion for utility quality power. This allows confident operation of sensitive electronic equipment and micro-chip based appliances, such as variable speed HVAC systems.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan