FESTO Push-in Y-fitting QS Series QSYL-G3/8-12 1pc
Rp259.900
Persediaan
Spesifikasi Produk
Model Number | QSYL-G3/8-12 |
---|---|
Unit | 1pc |
Size | Standard |
Maritime Classification | See certificate |
Nominal Width (mm) | 9.7 |
Type Code | QSYL |
Type of Seal on Screwed Trunnion | Sealing ring |
Mounting Position | Any |
Packing Size | 1 |
Design | Push-pull principle |
Operating Pressure for Entire Temperature Range (bar) | -0.95 - 6 |
Temperature-Dependent Operating Pressure (bar) | -0.95 - 14 |
Operating Medium | Compressed air as per ISO 8573-1:2010 [7:-:-] Water as per manufacturer's declaration at www.festo.com |
Information on Operating and Pilot Media | Operation with oil lubrication possible |
Corrosion Resistance Class (CRC) | 1 - Low corrosion stress |
Ambient Temperature (°C) | -10 - 80 |
Nominal Tightening Torque (N m) | 15.5 |
Tolerance for Nominal Tightening Torque (%) | ± 20 |
No. of Outlets | 2 |
No. of Supply Lines | 1 |
Pneumatic Connection 1 | External thread G3/8 |
Berat (Kg) | 0.6 |
Tanggal Produk Terdaftar | 17 November 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan