FESTO Push-in Fitting QS Series QS-1/4-6-100 1pack(10pcs)

#Nomor SKU S023105300
Wishlist
Rp3.699.900
Persediaan

Spesifikasi Produk

Model Number QS-1/4-6-100
Unit 1pack(10pcs)
Size Standard
Maritime Classification See certificate
Nominal Width (mm) 5
Type Code QS
Type of Seal on Screwed Trunnion Coating
Mounting Position Any
Packing Size 100
Design Push-pull principle
Operating Pressure for Entire Temperature Range (bar) -0.95 - 6
Temperature-Dependent Operating Pressure (bar) -0.95 - 14
Operating Medium Compressed air as per ISO 8573-1:2010 [7:-:-] Water as per manufacturer's declaration at www.festo.com
Information on Operating and Pilot Media Operation with oil lubrication possible
Corrosion Resistance Class (CRC) 1 - Low corrosion stress
Ambient Temperature (°C) -10 - 80
Product Weight (g) 15
Pneumatic Connection 1 External thread R1/4
Pneumatic Connection 2 For pneumatic tubing outside diameter 6mm
Releasing Ring Color Blue
Note on Materials RoHS-compliant
Housing Material Nickel-plated Brass
Berat (Kg) 0.6
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan