FESTO Air Preparation Combination Unit MS Series MSB4-1/4:C3J2-WP 1pc

#Nomor SKU S023103771
Wishlist
Rp4.099.900
Persediaan

Spesifikasi Produk

Model Number MSB4-1/4:C3J2-WP
Unit 1pc
Size 4
For use in the food industry See supplementary material information
Type Code MSB4
Series MS
Actuator Lock Can be closed with accessories Rotary knob with detent
Mounting Position Vertical +/- 5°
Grade of Filtration (µm) 40
Condensate Drain Fully automatic
Design Shut off valve Filter regulator with pressure gauge
Controller Function Outlet pressure constant With secondary exhausting With return flow function With primary pressure compensation
Bowl Guard Plastic bowl guard
Symbol 991756
Pressure Gauge with pressure gauge
Operating Pressure (bar) 2 - 12
Pressure Regulation Range (bar) 0.5 - 12
Standard Nominal Flow Rate (L/minute) 1000
Operating Medium Inert gas Compressed air as per ISO 8573-1:2010 [7:4:4]
Information on Operating and Pilot Media Operation with oil lubrication possible (required for further use)
Corrosion Resistance Class (CRC) 2 - Moderate corrosion stress
Storage Temperature (°C) -10 - 60
Berat (Kg) 3.8
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan