HILTI Anchor Rod HAS-U 5.8 HDG M20x300mm(25/32 inch x 11 4/5) 1set(10pcs)

#Nomor SKU S023017221
Wishlist
Rp2.599.900
Persediaan

Spesifikasi Produk

Model Number HAS-U 5.8 HDG
Unit 1set(10pcs)
Material Corrosion Carbon steel, HDG (hot-dip galvanised)/sherardised
Usable Thread Length (mm) 265
Drill Bit Diameter (mm) 22
PROFIS Software Yes
SAFEset No
Product Class Premium
Anchor Size M20
Anchor Length (mm) 300
Size M20x300mm(25/32 inch x 11 4/5)
Length (inch) 11.8125
Diameter 25/32 inch
Berat (Kg) 0.7
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications
- Fastenings in concrete and masonry in combination with the relevant Hilti HIT adhesive anchoring systems
Package content
- 1x Anchor rod HAS-U 5.8 M20x300 HDG m zinced
Feature
- Head marking for easy verification of steel grade and rod length, even after installation
- Chisel-tip anchor rod for use with HVU2 adhesive capsules and for easy insertion when using with Hilti HIT injectable adhesive anchors
- Replaces previous HIT-V & HAS / HAS-E rods
- Large range of anchor rod diameters (M6-M39)
- Custom lengths and additional diameters up to M39 available upon request

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan