HILTI Mesin Bor Beton TE 70-AVR 1unit
Rp41.999.900
Persediaan
Spesifikasi Produk
Model Number | TE 70-AVR |
---|---|
Unit | 1unit |
Dust Removal System Available | TE DRS-Y, TE DRS-D, TE DRS-BK |
Drilling Diameter Range (mm) | 12-40 |
Optimum Drilling Range (mm) | 20-40 |
Single Impact Energy (J) | 11.5 |
Speed Drill (rpm) | 360 |
Full Frequency (impact/minute) | 2760 |
Functionality | Active Vibration Reduction (AVR), Chiselling |
Triaxial Vibration Drilling Into Concrete (m/s²) | 10 |
Berat (Kg) | 8.6 |
Tanggal Produk Terdaftar | 17 November 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Applications
- Hammer drilling in concrete, masonry and natural stone using bits in the 12-150 mm diameter range
- Drilling holes for heavy-duty anchors from 20-40 mm in diameter
- Breaching and demolition using pointed and flat chisels
- Drilling with high torque in wood and steel
- Hammer drilling in concrete, masonry and natural stone using bits in the 1/2 - 6inch diameter range
Package content
- 1x Combihammer TE 70-AVR 230V
- 1x Tool case TE 70-AVR assy
- 1x Hilti Grease
- 1x Hammer drill bit TE-YX(3) 24/52
- Hammer drilling in concrete, masonry and natural stone using bits in the 12-150 mm diameter range
- Drilling holes for heavy-duty anchors from 20-40 mm in diameter
- Breaching and demolition using pointed and flat chisels
- Drilling with high torque in wood and steel
- Hammer drilling in concrete, masonry and natural stone using bits in the 1/2 - 6inch diameter range
Package content
- 1x Combihammer TE 70-AVR 230V
- 1x Tool case TE 70-AVR assy
- 1x Hilti Grease
- 1x Hammer drill bit TE-YX(3) 24/52
Feature
- Highest productivity for a wide range of drilling and chiseling applications- Low contact pressure for high user comfort
- Active Vibration Reduction (AVR) makes the tool less tiring to use-helping to increase daily productivity
- Optional DRS-Y dust removal system collects up to 95% of dust
Ruggedly built for a long lifetime
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan