OPTIBELT RBK 8PK 8PK 1340 1pc
Rp189.900
Persediaan
Spesifikasi Produk
Model Number | 8PK 1340 |
---|---|
Unit | 1pc |
Sections | 8PK |
Length (mm) | 1340 |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 17 November 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans.
By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.
This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions.
Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched.
Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance.
Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".
By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.
This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions.
Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched.
Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance.
Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".
Feature
- High transmission ratio. - High power transmission.
- Minimum slip.
- High resistance to temperature.
- Low levels of noise and vibration.
- Exceptional load capacity.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan