FAG Cylindrical Roller Bearings Series E-XL-TVP2 NU307-E-XL-TVP2 1pc

#Nomor SKU S022579485
Wishlist
Rp329.900
Persediaan

Spesifikasi Produk

Model Number NU307-E-XL-TVP2
Unit 1pc
Da max (mm) 45.0
da min (mm) 42
db min (mm) 48
m (kg) 0.486
nG (1/minute) 10900
Reference Speed 7900
r1 min (mm) 1.1
ra max (mm) 1.5
ra1 max (mm) 1
r min (mm) 1.5
Dimension S (mm) 0.6
C0r (N) 63000
Cr (N) 76000
Cur (N) 8300
D1 (mm) 66.6
E (mm) 70.2
Width B (mm) 21
Inner Diameter d (mm) 35
Outer Diameter d (mm) 80
Berat (Kg) 0.4
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:
- Radially rigid
- High load carrying capacity
- High precision.
Peringatan
Foto produk hanya representasi. Mohon mengacu pada model number, ukuran dan spesifikasi untuk aktual produk.
Warning
Representative product photo. Please refer to model number, size and specification for actual product.
Feature
Main dimensions to DIN 5412-1, non-locating bearing, separable, with cage
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan