INA Inner Rings LR15X18X12,5 1pc
Rp45.900
Persediaan
Spesifikasi Produk
| Model Number | LR15X18X12,5 |
|---|---|
| Unit | 1pc |
| m (g) | 7.2 |
| r min (mm) | 0.3 |
| F (mm) | 18 |
| Width B (mm) | 12.5 |
| Inner Diameter d (mm) | 15 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
Inner rings are used where:
-the shaft cannot be used as a rolling bearing raceway for needle roller and cage assemblies, drawn cup needle roller bearings with open ends, drawn cup needle roller bearings with closed end and needle roller bearings (it cannot be hardened and ground)
-needle roller bearings must be combined with wider inner rings in order to allow larger axial displacements of the shaft in relation to the housing (e.g. in bearings with a non-locating bearing function)
-optimum running surfaces are required for seal
-the shaft cannot be used as a rolling bearing raceway for needle roller and cage assemblies, drawn cup needle roller bearings with open ends, drawn cup needle roller bearings with closed end and needle roller bearings (it cannot be hardened and ground)
-needle roller bearings must be combined with wider inner rings in order to allow larger axial displacements of the shaft in relation to the housing (e.g. in bearings with a non-locating bearing function)
-optimum running surfaces are required for seal
Peringatan
Foto produk hanya representasi. Mohon mengacu pada model number, ukuran dan spesifikasi untuk aktual produk.Warning
Representative product photo. Please refer to model number, size and specification for actual product.Feature
Ground, increased tolerances
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan