FAG Deep Groove Ball Bearings Series M 6315-M 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
| Model Number | 6315-M |
|---|---|
| Unit | 1pc |
| da min (mm) | 87 |
| f0 | 13.2 |
| m (kg) | 3.74 |
| nG (1/minute) | 8200 |
| Reference Speed | 5800 |
| ra max (mm) | 2.1 |
| r min (mm) | 2.1 |
| C0r (N) | 77000 |
| Cr (N) | 123000 |
| Cur (N) | 4850 |
| D1 (mm) | 133.8 |
| Da max (mm) | 148 |
| Width B (mm) | 37 |
| Inner Diameter d (mm) | 75 |
| Outer Diameter d (mm) | 160 |
| Berat (Kg) | 3.7 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Deep groove ball bearings are available in single row and double row designs.
Single row bearings are particularly suitable where:
- high and very high speeds are required
-the bearing arrangement must be operated with very low friction
- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C)
- high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)
- the bearing position is to be designed particularly economically.
Double row bearings can be considered for bearing arrangements where:
- the load carrying capacity of single row deep groove ball bearings is no longer sufficient
- axial loads in both directions and/or tilting moments must be supported in addition to radial loads
- a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
Single row bearings are particularly suitable where:
- high and very high speeds are required
-the bearing arrangement must be operated with very low friction
- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C)
- high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)
- the bearing position is to be designed particularly economically.
Double row bearings can be considered for bearing arrangements where:
- the load carrying capacity of single row deep groove ball bearings is no longer sufficient
- axial loads in both directions and/or tilting moments must be supported in addition to radial loads
- a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
Peringatan
Foto produk hanya representasi. Mohon mengacu pada model number, ukuran dan spesifikasi untuk aktual produk.Warning
Representative product photo. Please refer to model number, size and specification for actual product.Feature
Main dimensions to DIN 625-1Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan