FAG Cylindrical Roller Bearings E-XL-TVP2 NJ2315-E-XL-TVP2 1pc

#Nomor SKU S022473097
Wishlist
Rp2.599.900
Persediaan

Spesifikasi Produk

Model Number NJ2315-E-XL-TVP2
Unit 1pc
D1 (mm) 104.1
da min (mm) 87
dc min (mm) 106
m (kg) 54
nG (1/minute) 5100
Reference Speed 3550
r1 min (mm) 2.1
ra max (mm) 2.1
r min (mm) 2.1
Dimension S (mm) 4.2
C0r (N) 395000
Cr (N) 390000
Cur (N) 73000
Da max (mm) 148.0
E (mm) 143
Width B (mm) 55
Inner Diameter d (mm) 75
Outer Diameter d (mm) 160
Berat (Kg) 5.0
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:
- Radially rigid
- High load carrying capacity
- High precision.
Peringatan
Foto produk hanya representasi. Mohon mengacu pada model number, ukuran dan spesifikasi untuk aktual produk.
Warning
Representative product photo. Please refer to model number, size and specification for actual product.
Feature
Main dimensions to DIN 5412-1, semi-locating bearing, separable, with cage

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan