FAG Adapter Sleeves H320 1pc
Rp709.900
Persediaan
Spesifikasi Produk
Model Number | H320 |
---|---|
Unit | 1pc |
C (mm) | 19.75 |
d1H (mm) | 90 |
d2G | M100x2 |
L (mm) | 71 |
m (kg) | 1.76 |
Dm (mm) | 130 |
Inner Diameter d (mm) | 100 |
Berat (Kg) | 1.7 |
Tanggal Produk Terdaftar | 17 November 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.
If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
Peringatan
Foto produk hanya representasi. Mohon mengacu pada model number, ukuran dan spesifikasi untuk aktual produk.Warning
Representative product photo. Please refer to model number, size and specification for actual product.Feature
Main dimensions to DIN 5415, taper 1:12
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan