TOA Paint Cat Tembok Eksterior NanoShield Sheen 20L EN711 Bird Seed 1pc

#Nomor SKU S022410924
Wishlist
Rp3.799.900
Persediaan

Spesifikasi Produk

Model Number EN711
Unit 1pc
Packaging (L) 20
Color Bird Seed
Type A 100% Pure Acrylic Emulsion Paint
Film Appearance Sheen
Solid By Volume (%) 36-38
Solid By Weight (%) 51-53
Wet Film Thickness (micron) 100-110
Dry Film Thickness (micron) 30-40
Theoretical Coverage (m²) 12-13
Touch Dry Time (minute) 20-30
Recoat Dry Time (hour) 2-3
Tools Roller, Brush, Spray Gun
Diluent Clean Water
Dilution (%) 5-10(Rolling), 10-15(Brush), 15-20(Spray)
Berat (Kg) 20.0
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NanoShield for exterior is the high quality 100% acrylic emulsion. Excellent prevention stain containing water and oil. Significantly feature of nano silicone by PROTECTIVE HYBRID TECHNOLOGY From Germany. It gives performance of wash-ability, UV protection, low dirt pick up on film, anti-fungus and algae resistance, It contains no added lead and mercury.

It is ideal for application to both exterior and interior concretes, new and old masonry surfaces, plasters, bricks, asbestos shingled and siding. Both exterior and interior, It is highly recommended for long lasting protection of building and housing.

- Nano Waterproof : Protect water stain by not absorbing into the paint film.
- Nano Self-cleaning : Repellent to water & oil stain. Paint film always look clean and new.
- Nano Guard : Prevent paint film from peeling. Durability in any harsh weather conditions
- Nano Shield : Superior UV, mold and fungus resistance.
- Nano Washable : High washability and scrub resistance.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan