TOA Paint Cat Kayu dan Besi 4 Seasons Premium H5129 Middle Green 1L 1pc
Rp94.000
Persediaan
Spesifikasi Produk
Model Number | H5129 |
---|---|
Unit | 1pc |
Packaging (L) | 1 |
Color | Middle Green |
Type | Synthetic Alkyd Resin Enamel |
Gloss | Full Gloss |
Solid By Volume (%) | 50 |
Flash Point (°C) | 38 |
Minimum Dry Film Thickness (micron) | 30 |
Maximum Dry Film Thickness (micron) | 35 |
Minimum Wet Film Thickness (micron) | 70 |
Maximum Wet Film Thickness (micron) | 75 |
Minimum Coverage (m²/L) | 11 |
Maximum Coverage (m²/L) | 13 |
Minimum Coverage (m²/gal) | 40 |
Maximum Coverage (m²/gal) | 50 |
Drying Time Temperature (°C) | 30 |
Drying Time Surface Dry (hour) | 1-2 |
Drying Time Hard Dry (hour) | 4-6 |
Overcoating Interval Min (hour) | 8-10 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 17 November 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
It is a top quality alkyd gloss finish especially developed to with stand the most severe condition of tropical climate. It is made from non-yellowing long oil alkyd and light fasted pigments. This enamel has excellent gloss retention and resistance to fungus attack.
It is most suitable for the application of woods, metal, both exterior and interior. It is also ideal for the uses as marine enamel, heavy machineries, bridges, towers, trucks, tractors, public transport vehicles etc. Where toughness and durability are of primer importance.
It is most suitable for the application of woods, metal, both exterior and interior. It is also ideal for the uses as marine enamel, heavy machineries, bridges, towers, trucks, tractors, public transport vehicles etc. Where toughness and durability are of primer importance.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan