TOA Paint Cat Tembok Eksterior 4 Seasons 2.5L 8498 Bleached Burl 1pc
Rp339.900
Persediaan
Spesifikasi Produk
Model Number | 8498 |
---|---|
Unit | 1pc |
Packaging (L) | 2.5 |
Color | Bleached Burl |
Type | Emulsion Paint |
Film Appearance | Matt |
Specific Gravity | 1.45 ± 0.2 |
Solid By Volume (%) | 36.5 |
Solid By Weight (%) | 57.5-59.5 |
Wet Film Thickness (micron) | 90-110 |
Dry Film Thickness (micron) | 30-35 |
Theoretical Coverage (m²/kg) | 9-11 |
Touch Dry Time (minute) | 20-30 |
Recoat Dry Time (hour) | 1-2 |
Tools | Roller, Brush, Spray Gun |
Diluent | Clean Water |
Dilution (%) | 5-10(Rolling), 10-15(Brush), 15-20(Spray) |
Berat (Kg) | 2.5 |
Tanggal Produk Terdaftar | 17 November 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
4 SEASONS Emulsion paint for exterior and interior.The high quality 100% acrylic emulsion a combination of rutile titanium pigment and selected fade resistant colours blended with a mildew inhibitor for mildew control. It gives performance of UV protection,low dirt pick up on film ,anti fungus and algae resistance, It contains no added lead and mercury.
It is ideal for application to both exterior and interior concretes,new and old masonry surfaces, plasters,bricks,asbestos shingled and siding.Both exterior and interior,It is highly recommended for long lasting protection of building and housing.
It is ideal for application to both exterior and interior concretes,new and old masonry surfaces, plasters,bricks,asbestos shingled and siding.Both exterior and interior,It is highly recommended for long lasting protection of building and housing.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan