ViewSonic Education Projector PS750W 1unit
Rp29.999.900
Persediaan
Spesifikasi Produk
| Model Number | PS750W |
|---|---|
| Unit | 1unit |
| Tech | DLP |
| Resolution | WXGA |
| Brightnes (ANSI Lumens) | 3300 |
| Contras Ratio | 10.000 : 1 |
| Berat (Kg) | 6.1 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The ViewSonic PS750W projector is a total solution for school projection, complete with interactive modules, wall mount kit and digital white board software. With the ability to project 100” images from a distance of only 0.16m* from the projection surface, the projector is flexible enough to fit any classrooms installation and keeps the projection beam out of sight and eliminating image shadows for distraction-free classroom application. The all-in-one interactive solution encourages collaboration in the classroom and eliminating the installation problems. A customizable wall mount with quick installation and flexible adjustment featuring a 3-axis alignment system. The interactive module supports and recognizes finger touch, allowing users to work on projected images collaboratively. vBoard for Windows digital whiteboard software offers access to rich interactive teaching tools and allows teachers to take entire lessons from classroom to classroom with ease via a MyViewBoard.com account. Vertical projection is perfect for starting group discussions, making subjects more immersive, and allowing multiple students to collaboratively draw and write on the same flattop screen. Utilizing PS750W’s cleverly concealed PortAll compartment provides more flexibility when using wireless dongles and PC sticks and allows teachers to present their own customized lesson content. PS750W is the ultimate complete-package interactive projection solution for school projection and the perfect fit for making class more engaging than ever.
*Actual distances may vary depending on environmental conditions
*Actual distances may vary depending on environmental conditions
Feature
RGB in X2, Composite, S-Video, HDMI/MHL, RS232, RJ45, Audio I/O, USB type A/B, Include Software Interactive + Wallmount BracketKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan