Merck Millipore Stericup-VP PES 10µm Rs S2VPU02RE 250ml 1pc

#Nomor SKU S020658281
Wishlist
Rp3.599.900
Persediaan

Spesifikasi Produk

Model Number S2VPU02RE
Unit 1pc
Chemistry Polyethersulfone (PES)
Color Code Clear with blue adapter
Device Material Polystyrene
Filtration Area (cm²) 40
Key Applications Sterile Filtration
Material Size 12
Pore Size (µm) 0.1
Pressure/Vacuum Vacuum
Process Volume (ml) 250
Quality Level MQ400
Replaces SCVPU02RE
Sterility Sterile
Volume (ml) 250
Wettability Hydrophilic
Berat (Kg) 1.4
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Stericup vacu filtration syst is theost efficient singluse, disposable process for sterileedia preparation. It cbines a Steritop filter unit with a receiver flask for processing and storing voles fr 15l to 1,00l in a single, readtuse foat. Its ntip, easgrip flask design and balanced profile prove stability during filtration in tight linar flow hoods, and the convenient labeling and packagingake it easy to open and track each device. The bott of the receiver flask is slightly recessed, so you can conveniently stack capped flasks after filtration,axizing precious refrigeration space. You can also use Steritop bottltop devices with your own sterile capture flask or bottle. Features & Benefits illipore Express PLUSbrane for fastest flow rates and low protein binding toinize absorption and protein loss, which affect downstre perfoance and costs Duraporebrane for ultrlow protein binding forin absorption and protein loss Snug tight packaging, easy teaopen pouch, and convenient label designsake storing, opening and tracking your devices easy and efficient Stable base and easy grip design of the Stericup device enable any user to cfortably perfo all stages of the workflow in a linar flow hood Recessed bott of Stericup receiver flasks allows flasks to be stacked easily in refrigerated spaces Applications Sterilization of Aqueous Solutions (15l to 1 L); Sterile Filtration of Cultureedia and Buffers with HigValue Protein or allolecule Cponent
Feature
Application : 250ml process volume, 0.1 ?m pore size, polyethersulfone membrane, pkg of 12, radio-sterilized

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan