Merck Millipore GelRed Nucleic Acid Stain 10000X SCT123 Water 1pc
Rp4.999.900
Persediaan
Spesifikasi Produk
Model Number | SCT123 |
---|---|
Unit | 1pc |
Alternate Names | Fluorescent DNA gel stain |
Detection Method | Fluorescence |
Key Applications | PCR |
Material Size (mL) | 0.5 |
Berat (Kg) | 2.0 |
Tanggal Produk Terdaftar | 25 October 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
GelRed is a sensitive, stable and enviroentally safe fluorescent nucleic acid dye designed to replace the highly toxic ethidi bride (EtBr) for staining dsDNA, ssDNA or RNA in agarose gels or polyacrylide gels. GelRed and EtBr have virtually the se spectra (Figure 1), so you can directly replace EtBr with GelRed without changing your existing aging syst. In addition, GelRed is farore sensitive than EtBr (Figure 2).The dye is noncytotoxic and nutagenic at concentrations well above the working concentrations used in gel staining. GelRed successfully passed enviroental safety tests in cpliance with CCR Title 22 Hazardous Waste Characterization, under which GelRed is not classified as hazardous waste.Spectral PropertiesAbsorbance: Standard Transillinator (302 or 312 )ission: Ethidi Bride, SYBR or GelStar Filter
Feature
Application : GelRed is a fluorescent nucleic acid stain designed to replace the highly toxic ethidium bromide (EtBr) for staining dsDNA, ssDNA or RNA in agarose gels or polyacrylamide gels.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan