Lesso PP-R Straight Pipe/Pipa PPR PN 12.5 2 1/2inch 1pc

#Nomor SKU S020608255
Wishlist
Rp809.900
Persediaan

Spesifikasi Produk

Model Number PN 12.5
Unit 1pc
Diameter Pipe (inch) 2.5
Size (mm) 75
Length Pipe (m) 4
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 September 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- High Temperature Resistance: the maximum sustained working temperature is up to 70°C, the maximum transient temperature is up to 95°C.
- Heat Preservation: low thermal conductivity which is only 1/1500 of brass pipe, and 1/250 of steel pipe.
- Non-toxic: no heavy metal additives, would not be covered with dirt or contaminated by bacterium.
- Corrosion Resistance: resist chemical matters and electron chemical corrosion.
- High Flow Capacity: smooth interior walls and low friction result in low flow resistance and high volume.
- Excellent Flexibility: can be supplied in coil.
- Low Installation Costs: light weight and ease of installation can reduce installation costs
- Longevity: more than 50 years under proper use
- Recycled and Environment-friendly
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan