TDK-Lambda Switching Power Supply HWS Series HWS1500-48 1pc

Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number HWS1500-48
Unit 1pc
Kegunaan Computer / Communication / Measurement / FA / Semiconductor
Spesifikasi ROHS directive compliant
Conformity Standard Noise terminal voltage, noise electric field strength: EN55011 / EN55022-A, FCC-A, VCCI-A compliant
Withstand Voltage (VAC) Input-FG / 2k (20mA), Input-Output / 3k (20mA), Output-FG / 500 (300mA), Output-CNT / 100 (100mA) 1 minute each
Insulation Resistance (MΩ) 00 or more (output-FG: 500VDC, 25 ° C, 70% RH), 10 or more (output-CNT: 100VDC, 25 ° C, 70% RH)
Safety Standard UL60950-1, CSA C22.2 No.69050-1, EN60950-1, EN50178 certified, compliant with Electrical Appliance and Material Safety Law
Vibration Resistant Non-operating / 10-55Hz (1 minute sweep) 19.6m / s 2 Constant X, Y, Z 1 hour in each direction
M Code 39182814
Berat (Kg) 4.0
Tanggal Produk Terdaftar 26 September 2020
Terakhir Diperbaharui 20 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5th generation Compact, highly efficient, environment-friendly product
Safety terminal A terminal block that covers the live part, and the integrated structure of safety and terminal screws improves screw dropout / loss / work efficiency.
Compact and highly efficient manufacturer Achieves 50% or more miniaturization of conventional products with a highly efficient design.
Function
Overvoltage protection, overcurrent protection, remote sensing, remote ON / OFF, parallel operation, series operation, monitoring signal (PF / open collector output), input instantaneous voltage drop protection (SEMI-F47 compliant / 200VAC only)
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan