Titan Electric Motor Electric Motor Foot Mounted 6P 1000RPM B3 37kW 1pc
Rp28.999.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Power (HP) | 50.0 |
Power (kW) | 37.0 |
Number of Pole | 6P |
Noise (dB) | 78.0 |
Maximum Torque | 2.1 |
Speed (rpm) | 980.0 |
Power Factory | 0.86 |
Effeciency (%) | 92.0 |
Locked Current | 7.0 |
Locked Torque | 2.1 |
Voltage (V) | 380/660 |
Thermistor for Motor | Yes |
Berat (Kg) | 370.0 |
Tanggal Produk Terdaftar | 26 September 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This
motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design.
TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushing
machineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others.
TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design.
TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushing
machineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others.
TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
Feature
Squirrel Cage Three Phase Induction Motor. Totally Enclosed Fan Cooled (Tefc), Foot Mounted (B3).
Class F - Insulation, IP 55, 220/380V or 380/660V, 50/60Hz.
Bearing NSK/FAG, Thermistor For Motor > 11Kw, Heater For Motor >75Kw.
LE1 Efficiency Standard & LEC Dimension Standard.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan