NOK Dual Packing Dust Seal UPI Type UPI 190 215 15 1pc
Rp809.900
Persediaan
Spesifikasi Produk
Model Number | UPI 190 215 15 |
---|---|
Unit | 1pc |
Inside Diameter (mm) | 190.0 |
Outside Diameter (mm) | 215.0 |
Thickness (mm) | 15.0 |
Model | UPI |
Part Number | FU1519-D0 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 06 September 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil.
It has a large cross-section design and can be used in a wide range of applications.
It has a large cross-section design and can be used in a wide range of applications.
Feature
- Maximum operating pressure: Up to 35MPa. - Operating temperature range: -35 to 100°C.
- Speed: 0.03 to 1.0m/s.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan