NOK Dual Packing Dust Seal UPH Type UPH 50 70 12 1pc

#Nomor SKU S018485240
Wishlist
Rp56.000
Persediaan

Spesifikasi Produk

Model Number UPH 50 70 12
Unit 1pc
Inside Diameter (mm) 50.0
Outside Diameter (mm) 70.0
Thickness (mm) 12.0
Model UPH
Part Number CU0639-D3
Berat (Kg) 2.0
Tanggal Produk Terdaftar 06 September 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc.
It can be used for both piston seals and rod seals.
It has a large cross-section design and can be used in a wide range of applications.
Feature
- Maximum operating pressure: Up to 15MPa (with packing only) Up to 32MPa (with backup ring).
- Operating temperature range: -25 to 100°C.
- Speed: 0.008 to 1.0m/s.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan