Crosby Screw Pin Anchor Shackles G-209 1/2inch 1pc
Rp339.900
Persediaan
Spesifikasi Produk
Model Number | G-209 |
---|---|
Unit | 1pc |
Working Load Limit (t) | 2 |
Nominal size (inch) | 1/2 |
Weight per Each (lbs) | 0.72 |
Tolerance A ± | 0.06 |
Tolerance C ± | 0.13 |
Dimension A (inch) | 0.81 |
Dimensions b (inch) | 0.63 |
Dimension C (inch) | 1.88 |
Dimension D (inch) | 0.5 |
Dimension E (inch) | 1.31 |
Dimension F (inch) | 1.19 |
Dimension G (inch) | 2.31 |
Dimension H (inch) | 3.28 |
Dimension L (inch) | 0.38 |
Dimension M (inch) | 2.69 |
Dimension P (inch) | 0.5 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 06 September 2020 |
Terakhir Diperbaharui | 23 July 2025 |
Informasi Produk
Description
- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40ーC (-40ーF) to 204ーC (400ーF). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20ーC (-4ーF) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
Peringatan
Produk baru.Foto produk hanya ilustrasi, jika terdapat perbedaan fisik produk dengan gambar (Warna kusam dan cat terkelupas ), tidak mengurangi fungsi produk.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |