EBA Penghancur Kertas Cross Cust EBA 1125C 3x25mm 1unit
Rp9.999.900
Persediaan
Spesifikasi Produk
Model Number | EBA 1125C |
---|---|
Unit | 1unit |
Volume (L) | 20 |
Feed Opening (mm) | 220 |
Shred Size (mm) | 3x25 |
Sheet Capacity | 5-6 |
Dimensions (mm) | 537x345x220 |
Power (V) | 230 |
Frequency (Hz) | 50 |
Motor Capacity (W) | 150 |
Phase | Single |
Berat (Kg) | 13.7 |
Tanggal Produk Terdaftar | 06 September 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Compact deskside shredder with a second shredding head for CDs/DVDs. More safety.
- The safety flap in the feed opening is an additional safety element to keep fingers, ties or other objects away from the cutting shafts.
EASY-Touch.
- Easy operation is guaranteed with the EASY-Touch multifunction switch for stand-by / stop (off) / reverse and optical signals for the operational status of the shredder.
Solid steel cutting shafts.
- Robust and durable: high-quality paper clip proof cutting shafts with lifetime guarantee under conditions of fair wear and tear.
Removable shred bin.
- With large window showing fill level and magnetic switch for automatic stop if the full shred bin is removed (cross cut).
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |