Marelli Motori Electric Motor B35 132kW 4 Pole (1400rpm) 1pc
Rp149.999.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Material | Cast Iron |
| Rated Output Power (kW) | 132 |
| Rated Speed (rpm) | 1480 |
| Current (A) | 228.0 |
| Rated Torque (N m) | 851.8 |
| Sound Pressure Level (dBA) | 93.0 |
| Berat (Kg) | 792.0 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 06 August 2025 |
Informasi Produk
Description
General Specifications :
- Rated outputs and efficiency values are in accordance with IEC 60034-30-1,
- All parameters are measured in accordance with IEC 60034-2-1,
- Continuous duty (S1) with suffi cient thermal margins to withstand short overloads,
- IP 55 protection degree,
- Insulation class F/Temperature rise class B,
- + 40°C maximum ambient temperature,
- 1000 m a.s.l. installation.
- Rated outputs and efficiency values are in accordance with IEC 60034-30-1,
- All parameters are measured in accordance with IEC 60034-2-1,
- Continuous duty (S1) with suffi cient thermal margins to withstand short overloads,
- IP 55 protection degree,
- Insulation class F/Temperature rise class B,
- + 40°C maximum ambient temperature,
- 1000 m a.s.l. installation.
Feature
- Terminal box can be rotated by 90°, - Drive end locked bearing from 160mm frame size,
- PTC in main terminal box from 160mm frame size,
- Grease nipples (drive end and non drive end) as standard from 160mm frame size.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201pc/1hS017257053-1.jpg)