SKF Thrust Ball Bearings 53316 Single Direction with Sphered Housing Washer 1pc

#Nomor SKU S017216296
Wishlist
Rating:
100% of 100
(3)
Rp4.199.900
Persediaan

Spesifikasi Produk

Model Number 53316
Unit 1pc
Bore Diameter d (mm) 80
Outside Diameter D (mm) 140
Height H (mm) 47.6
Radius of Aligning Surface (mm) 112
Basic Dynamic Load Rating C (kN) 159
Basic Static Load Rating C0 (kN) 390
Reference Speed (rpm) 1600
Limiting Speed (rpm) 2200
Axial Load Capability Single-direction
Number of Rows 1
Cage Sheet metal
Housing Washer Type Sphered
Tolerance Class Normal
Bearing Material Bearing steel
Coating Without
Height Bearing Including Seat Washer H1 (mm) 52
Outside Diameter Shaft Washer d1 (mm) ≈ 140
Inner Diameter Housing Washer D1 (mm) ≈ 82
Inner Diameter Sphered Seat Washer D2 (mm) 110
Outside Diameter Sphered Housing Washer D3 (mm) 145
Height Sphered Housing Washer C (mm) 15
Radius Sphered Housing Washer R (mm) 112
Centre Height Housing Washer Sphere s (mm) 50
Chamfer Dimension Washer r1,2 (mm) min. 1.5
Abutment Diameter Shaft da Min (mm) min. 116
Abutment Diameter Housing Da Max (mm) max. 110
Fillet Radius ra (mm) max. 1
Fatigue Load Limit Pu (kN) 13.7
Minimum Load Factor (A) 0.79
Seat Washer U 316
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.
Warning
Image may differ from product. See technical specification for details.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk