SKF Thrust Ball Bearings 52217 Double Direction 1pc

#Nomor SKU S017215978
Wishlist
Rating:
100% of 100
(3)
Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number 52217
Unit 1pc
Bore Diameter d (mm) 70
Outside Diameter D (mm) 125
Height H (mm) 55
Basic Dynamic Load Rating C (kN) 97.5
Basic Static Load Rating C0 (kN) 275
Reference Speed (rpm) 1600
Limiting Speed (rpm) 2200
Axial Load Capability Double-direction
Number of Rows 2
Cage Sheet metal
Housing Washer Type Flat
Tolerance Class Normal
Bearing Material Bearing steel
Coating Without
Inner Diameter Housing Washer D1 (mm) ≈ 88
Height Shaft Washer B (mm) 12
Chamfer Dimension Housing Washer r1,2 (mm) min. 1
Chamfer Dimension Shaft Washer r3,4 (mm) min. 1
Abutment Diameter Shaft da (mm) 85
Abutment Diameter Housing Da Max (mm) max. 101
Fillet Radius Housing ra (mm) max. 1
Fillet Radius Shaft rb (mm) max. 1
Fatigue Load Limit Pu (kN) 9.8
Minimum Load Factor (A) 0.39
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double direction thrust ball bearings can accommodate axial loads in both directions, but they must not be subjected to any radial load. Their separable components facilitate mounting/dismounting and maintenance inspections, and many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit.
Warning
Image may differ from product. See technical specification for details.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk