SKF Take-Up Ball Bearing TU 35 TF Set Screw Locking and Extended Inner Ring, ISO 1pc
Rp489.900
Persediaan
Spesifikasi Produk
| Model Number | TU 35 TF |
|---|---|
| Unit | 1pc |
| Shaft Diameter (mm) | 35 |
| Housing Overall Width (mm) | 37 |
| Bearing Width, Total (mm) | 42.9 |
| Basic Dynamic Load Rating C (kN) | 25.5 |
| Basic Static Load Rating C0 (kN) | 15.3 |
| Limiting Speed (rpm) | 5300 |
| Housing Type | Take-up |
| Retaining Feature, Inner Ring | Set screws |
| Bore Type | Cylindrical |
| Rubber Seating Ring | Without |
| Material, Housing | Cast iron |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing, Bearing | Seal and flinger on both sides |
| Sealing Type | Contact, standard |
| Sealing, Unit | Optional end cover |
| Lubricant | Grease |
| Relubrication Hole | With |
| Grease Fitting | With |
| Bore Diameter d (mm) | 35 |
| Shoulder Diameter of Inner Ring d1 (mm) | ≈ 46.1 |
| Overall Width A (mm) | 37 |
| Width of Piloting Groove A1 (mm) | 13.5 |
| Width of Flange in Which Piloting Grooves Are Provided A2 (mm) | 30 |
| Standout of End Cover A5 (mm) | 23 |
| Width of Inner Ring B (mm) | 42.9 |
| Distance From Locking Device Side Face to Thread Centre B4 (mm) | 6 |
| Overall height H (mm) | 103 |
| Distance Between Bottoms of Piloting Grooves H1 (mm) | 89 |
| Height of Attachment End H2 (mm) | 64 |
| Overall Length L (mm) | 129 |
| Length Attachment End L2 (mm) | 12 |
| Length of Piloting Groove L3 (mm) | 64 |
| Diameter of Attachment Bolt Hole N (mm) | 22 |
| Length of Attachment Slot N1 (mm) | 17 |
| Height of Attachment Slot N2 (mm) | 38 |
| Distance From Locking Device Side Face to Raceway Centre s1 (mm) | 25.4 |
| Housing Thread for the Grease Fitting RG | 1/4-28 UNF |
| Axial Position of the Housing Thread R1 (mm) | 3.5 |
| Angular Position of the Housing Thread Rα (°) | 30 |
| Diameter of Head Sphere of Grease Fitting DN (mm) | 6.5 |
| Hexagonal Key Size for the Grease Fitting SWN (mm) | 7 |
| Thread of Grease Fitting GN | 1/4-28 SAE-LT |
| Fatigue Load Limit Pu (kN) | 0.655 |
| Catatan | Limiting speed with shaft tolerance h6 |
| Set Screw | M6x0.75 |
| Hexagonal Key Size for Set Screw (mm) | 3 |
| Recommended Tightening Torque for Set Screw (N m) | 4 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a set screw on the inner ring, which makes it easy to mount.
Warning
Image may differ from product. See technical specification for details.Fitur
Distance From Attachment End Face to Centre Line of Spherical Seat Diameter L1 (mm) : 78Feature
- Designed for an alternating rotation- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan