SKF FYJ TF Type Square Flanged Ball Bearing Units FYJ 75 TF 1pc

#Nomor SKU S017211109
Wishlist
Rp2.399.900
Persediaan

Spesifikasi Produk

Model Number FYJ 75 TF
Unit 1pc
Shaft Diameter (mm) 75
Housing Overall Width (mm) 53.5
Width, Total (mm) 80.3
Centre Distance Between Bolt Holes (mm) 159
Bearing Width, Total (mm) 73.3
Basic Dynamic Load Rating C (kN) 66.3
Basic Static Load Rating C0 (kN) 49
Limiting Speed (rpm) 2600
Housing Type Flanged
Flanged Housing Type Square
Number of Bolt Holes for Fasteners 4
Fastening Bolt Hole Type Plain
Retaining Feature, Inner Ring Set screws
Bore Type Cylindrical
Rubber Seating Ring Without
Material, Housing Cast iron
Bearing Material Bearing steel
Coating Without
Sealing, Bearing Seal and flinger on both sides
Sealing Type Contact, standard
Sealing, Unit Without
Lubricant Grease
Relubrication Hole With
Grease Fitting With
Bore Diameter d (mm) 75
Outer Diameter of Inner Ring d1 (mm) ≈ 92.05
Overall Width A (mm) 53.5
Flange Width A1 (mm) 22
Depth of Centring Recess A3 (mm) 3.2
Width of Inner Ring B (mm) 73.3
Overall Bearing Width B1 (mm) 73.3
Distance From Locking Device Side Face to Thread Centre B4 (mm) 12
Top External Diameter Db1 (mm) 154
Base External Diameter Db2 (mm) 166
Diameter of Housing Centering Recess Dc (mm) 179.4
Distance Between Attachment Bolts J (mm) 159
Overall Length L (mm) 200
Diameter of Attachment Bolt Hole N (mm) 19
Distance From Locking Device Side Face to Raceway Centre s1 (mm) 46.3
Overall Unit Width T (mm) 80.3
Housing Thread for Grease Fitting RG 1/4-28 UNF
Axial Position of the Housing Thread R1 (mm) 35
Diameter of Head Sphere of Grease Fitting DN (mm) 6.5
Hexagonal Key Size for the Grease Fitting SWN (mm) 7
Thread of Grease Fitting GN 1/4-28 SAE-LT
Distance of Dowel Pins J6 (mm) 176
Axial Offset of Dowel Pins J7 (mm) 51.5
Recommended Diameter for Dowel Pins N4 (mm) 4
Fatigue Load Limit Pu (kN) 2.04
Catatan Limiting speed with shaft tolerance h6
Set Screw M10x1
Hexagonal Key Size for Set Screw (mm) 5
Recommended Tightening Torque for Set Screw (N m) 16.5
Recommended Diameter for Attachment Bolts (mm) 16
Recommended Diameter for Attachment Bolts (inch) 0.625
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Warning
Image may differ from product. See technical specification for details.
Feature
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan