SKF NU Type Single Row Cylindrical Roller Bearings NU 413 1pc

#Nomor SKU S017204453
Wishlist
Rp5.399.900
Persediaan

Spesifikasi Produk

Model Number NU 413
Unit 1pc
Bore Diameter d (mm) 65
Outside Diameter D (mm) 160
Width B (mm) 37
Basic Static Load Rating C0 (kN) 190
Basic Dynamic Load Rating C (kN) 183
Cage Sheet metal
Number of Rows 1
Sealing Without
Lubricant None
Coating Without
Limiting Speed (rpm) 5600
Bore Type Cylindrical
Relubrication Feature Without
Reference Speed (rpm) 4800
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
Warning
Image may differ from product. See technical specification for details.
Feature
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design


Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan