SKF Labyrinth Seal TSN 517 S 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
Model Number | TSN 517 S |
---|---|
Unit | 1pc |
Outside Diameter D (mm) | 103.5 |
Shaft Diameter da (mm) | 75 |
Housing Groove Diameter (mm) | 106 |
Width B (mm) | 22 |
Accessory Type | Housing seal |
Sealing Type | Labyrinth |
Material | Steel with silicone element |
Diameter of Seal Groove Dc (mm) | 106 |
Distance to Side Face c (mm) | 14 |
Berat (Kg) | 1.2 |
Tanggal Produk Terdaftar | 26 August 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SNL housing seals are the first barrier against contamination. For applications where there are high speeds or extreme temperatures, SKF recommends using labyrinth seals, and for highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing.
Warning
Image may differ from product. See technical specification for details.Feature
- Good protection from contamination- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan