SKF Pulleys 3SPB PHP 3SPB200TB Taper Bushed 1pc
Rp999.900
Persediaan
Spesifikasi Produk
Model Number | PHP 3SPB200TB |
---|---|
Unit | 1pc |
Bore Max (mm) | 60 |
Bore Min (mm) | 16 |
Outside Diameter (mm) | 207 |
Pitch Diameter (mm) | 200 |
Width, Total (mm) | 63 |
Bushing Number | 2517 |
Material | Cast Iron |
Number of Grooves | 3 |
Pulley Type | 2 |
Section | SPB |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 26 August 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Wedge belt pulleys are designed to be used with wedge belts. They are available with one or several grooves, enabling multiple belts to run in parallel. The pulleys are easily mounted on the shafts using the appropriate taper bushings.
Warning
Image may differ from product. See technical specification for details.Feature
- Manufactured according to international standards- Phosphate-coated for corrosion resistance
- Statically balanced (dynamic balancing available on request)
- Superior quality can enhance belt life and reduce total cost of ownership of the machinery
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan