SKF Mur Pengunci Presisi KMT 2 with Locking Pins 1pc
Rp709.900
Persediaan
Spesifikasi Produk
| Model Number | KMT 2 |
|---|---|
| Unit | 1pc |
| Thread Designation | M15x1 |
| Bore Diameter (mm) | 15 |
| Outside Diameter d3 (mm) | 33 |
| Width B (mm) | 16 |
| Locking Device | Incorporated in the lock nut |
| Nut for Hydraulic Mounting | No |
| Associated Mounting Tool | HN 4 |
| Thread G | M15x1 |
| Outside Diameter Locating Side Face d1 (mm) | 28 |
| Inner Diameter Locating Side Face d4 (mm) | 16 |
| Diameter Side Face Opposite to Bearing d5 (mm) | 26 |
| Width Flat Spanner M (mm) | 30 |
| Width Locating Slot b (mm) | 4 |
| Depth Locating Slot h (mm) | 2 |
| Axial Static Load Carrying Capacity (kN) | 60 |
| Associated Spanner (Hook spanner in accordance with DIN 1810) | HN 4 |
| Set / Locking Screw Size | M5 |
| Recommended Tightening Torque (N m) | 4.5 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
KMT precision lock nuts are intended for applications where high precision, simple assembly and reliable locking are required. The three equally-spaced locking pins enable these lock nuts to be accurately positioned at right angles to the shaft. However, they can also be adjusted to compensate for slight angular deviations of adjacent components. Maximum axial run-out between the locating face and thread (up to size 40): 0.005 mm
Warning
Image may differ from product. See technical specification for details.Feature
- No keyway required- Withstands high axial loads
- Reliable, effective locking mechanism
- Designed for frequent and simple installation and removal
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40) and Tr 220x4 to Tr 420x5 (sizes 44 to 84)
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan