SKF Needle Roller Bearings Seri NA NA 6912 Double Row with Machined Rings, with Flanges and an Inner Ring 1pc

#Nomor SKU S017175692
Wishlist
Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number NA 6912
Unit 1pc
Bore Diameter d (mm) 60
Outside Diameter D (mm) 85
Width B (mm) 45
Basic Dynamic Load Rating C (kN) 93.5
Basic Static Load Rating C0 (kN) 204
Reference Speed (rpm) 6000
Limiting Speed (rpm) 6700
Bearing Part Complete bearing
Number of Rows 2
Outer Ring Type Machined (solid)
Aligning Feature Without
Cage Sheet metal
Number of Flanges, Outer Ring 3
Radial Internal Clearance CN
Tolerance Class Normal
Bearing Material Bearing steel
Coating Without
Sealing Without
Lubricant None
Relubrication Feature With
Raceway Diameter Inner Ring F (mm) 68
Chamfer Dimension Outer Ring r1,2 (mm) min. 1
Abutment Diameter Housing (with flanges) Da (mm) max. 80
Fillet Radius ra (mm) max. 1
Fatigue Load Limit Pu (kN) 25
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes flanges to guide the roller and cage assemblies and has features to facilitate relubrication. It is possible to assemble the inner and outer rings separately, permitting interference fits for shaft and housing and enabling easy maintenance inspections.
Warning
Image may differ from product. See technical specification for details.
Feature
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
Permissible Axial Displacement From the Normal Position of One Bearing Ring Relative to the Other (mm) : max. 1.5
Smallest Permissible Abutment Diameter Shaft, Bearings with Flanges da (mm) : min. 65

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan