SKF Needle Roller/Angular Contact Ball Bearings NKIB 5906 for Axial Loads in Both Directions 1pc
Rp799.900
Persediaan
Spesifikasi Produk
Model Number | NKIB 5906 |
---|---|
Unit | 1pc |
Bore Diameter d (mm) | 30 |
Outside Diameter D (mm) | 47 |
Width B (mm) | 25 |
Reference Speed (rpm) | 11000 |
Limiting Speed (rpm) | 13000 |
Bearing Part | Complete bearing |
Thrust Part | With cage |
Radial Part | With cage |
Rolling Element (thrust part) | Balls |
Axial Load Capability | Double-direction |
Radial Internal Clearance | CN |
Tolerance Class | Other |
Bearing Material | Bearing steel |
Coating | Without |
Lubricant (thrust part) | None |
Width of Outer Ring C (mm) | 23 |
Diameter of Inner Ring Raceway F (mm) | 35 |
Chamfer Dimension r1,2 (mm) | min. 0.3 |
Diameter of Shaft Abutment da Min (mm) | min. 32 |
Diameter of Housing Abutment Da Max (mm) | max. 45 |
Radius of Fillet ra (mm) | max. 0.3 |
Basic Dynamic Load Rating, Radial C (kN) | 25.5 |
Basic Static Load Rating, Radial C0 (kN) | 39 |
Basic Dynamic Load Rating, Axial C (kN) | 4.54 |
Basic Static Load Rating, Axial C0 (kN) | 6.32 |
Fatigue Load Limit, Radial Pu (kN) | 4.65 |
Fatigue Load Limit, Axial Pu (kN) | 0.268 |
Berat (Kg) | 1.2 |
Tanggal Produk Terdaftar | 26 August 2020 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
These bearings consist of a radial needle roller bearing combined with an angular contact ball bearing. Together they can accommodate both heavy radial loads and light axial loads in both directions. In addition, they can operate at high speeds. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space.
Warning
Image may differ from product. See technical specification for details.Feature
- Accommodate both radial and axial loads- High load carrying capacity
- High-speed capability
- Low cross section
- Separable design
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan