SKF Drawn Cup Needle Roller Bearing HK 2210 with Open Ends 1pc

#Nomor SKU S017166683
Wishlist
Rating:
100% of 100
(1)
Rp149.900
Persediaan

Spesifikasi Produk

Model Number HK 2210
Unit 1pc
Bore Diameter of Needle Roller Complement (mm) 22
Outside Diameter D (mm) 28
Width C (mm) 10
Basic Dynamic Load Rating C (kN) 7.21
Basic Static Load Rating C0 (kN) 10.6
Reference Speed (rpm) 11000
Limiting Speed (rpm) 12000
Bearing Part Bearing without inner ring
Number of Rows 1
Outer Ring Type Drawn cup with open ends
Aligning Feature Without
Cage Sheet steel
Number of Flanges, Outer Ring 2
Tolerance Class Normal
Bearing Material Bearing steel
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
Diameter Under Rollers Fw (mm) 22
Chamfer Dimension Drawn Cup (outer ring) r (mm) min. 0.8
Fatigue Load Limit Pu (kN) 1.2
Radial Shaft Seal with a Low Cross-Sectional Height, Single Lip G 22x28x4
Radial Shaft Seal with a Low Cross-Sectional Height, Double Lip SD 22x28x4
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HK 2210
Popular item
Drawn cup needle roller bearings
Bearing data
- Tolerances: table
Design considerations
- Shaft and housing tolerances: table
Warning
Image may differ from product. See technical specification for details.
Feature
- High radial load carrying capacity
- High stiffness
- Very low cross-sectional height

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk