SKF Single Row Deep Groove Ball Bearing Tipe C3 6303/C3 1pc
Rp39.000
Persediaan
Spesifikasi Produk
Model Number | 6303/C3 |
---|---|
Unit | 1pc |
Bore Diameter d (mm) | 17 |
Outside Diameter D (mm) | 47 |
Width B (mm) | 14 |
Basic Dynamic Load Rating (kN) | 14.3 |
Basic Static Load Rating (kN) | 6.55 |
Number of Rows | Single Row |
Bore Type | Cylindric |
Cage | Sheet Metal |
Radial Internal Clearance | C3 |
Bearing Material | Bearing Steel |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 26 August 2020 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Warning
Image may differ from product. See the technical specification for details.Feature
- Simple, versatile and robust design- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan